Beli brake caliper replacement di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Daytona Brake Air Release (Peralatan Minyak/Bahan Bakar)
    Mulai

    Rp709.900

    Daytona Brake Air Release (Peralatan Minyak/Bahan Bakar)
    atribut:
    • Accessories: Hose ( phi 5x phi 8x800mm), hose joint, hose clip (2 pieces), glasses wrench (8/10mm)
    • Tank Capacity: 800ml
  2. monotaro Brake Tool Fluid Bleeder (Alat Buang Angin Rem)
    Mulai

    Rp489.900

    monotaro Brake Tool Fluid Bleeder (Alat Buang Angin Rem)
    Deskripsi:
    Because we use ordinary compressed air, it is possible to do brake breeding and air bleed easily by one person. Even if there is no dedicated brake oil tank cap, quick and clean work is possible. Without leakage of fluid, it is possible to take out old oil and replace it completely with new oil. With silencer. Since the magnet is attached to the bottom of the replenishing bottle, it can be set anywhere in the body part.
    atribut:
    • Connection Diameter: (Trigger) PT 1/4 inch
    • Capacity (L): (Brake fluid breeder) 1, (replenishing bottle) 1
    • Working Pressure (MPa): 0.5 to 0.8
  3. CRC Synthetic Brake & Caliper Grease (Gemuk Rem Otomotif)
    Mulai

    Rp189.900

    CRC Synthetic Brake & Caliper Grease (Gemuk Rem Otomotif)
    Deskripsi:
    SYNTHETIC BRAKE & CALIPER GREASE, 2.5 WT OZModel#: SL3301DESCRIPTION:A specially developed synthetic grease with a high-tech formula for use in disc & drum brake systems. High temperature grease is plastic & rubber safe. Use on metal to metal contact points and sliding surfaces. Resists moisture and will not washout.APPLICATIONS:Backing plates, brake pad contact points, caliper o-rings, calipers, disc brake pads, drum brake systems, grommets, parking brake areas of lubrication, pivot points, self adjusters
    atribut:
    • Net Fill: 2.5 Wt Oz
    • Appearance: Black Semi-Solid Grease
    • DOT Proper Shipping Name: Not Regulated
    • Propellant: None
  4. monotaro Brake Tool Caliper Set (Perkakas Rem)
    Mulai

    Rp789.900

    monotaro Brake Tool Caliper Set (Perkakas Rem)
    Deskripsi:
    It is a useful tool set for a caliper that also serves as a side brake, a European car that is difficult to return with a normal tool, etc. If various attachments are used, it corresponds also to ordinary single-push type piston calipers. Adapter is hard to remove by attaching a magnet to the tip part. It also comes with a 9.mm (3/8 inch) adapter so you can use it with ratchet etc.
  5. Jason Disc Brake Spreader (Alat Piston Rem)
    Mulai

    Rp179.900

    Jason Disc Brake Spreader (Alat Piston Rem)
    atribut:
    • Size (cm): 15.2x7.3x2.1
    • Material: High Quality
  6. AKEBONO Kampas Rem Depan
    Mulai

    Rp339.900

    AKEBONO Kampas Rem Depan
    Deskripsi:
    AKEBONNO Brake untuk Performa Rem yang pakem, handal dan awet.Keunggulan :- Ultra Quiet : tidak menghasilkan suara saat di-rem.- Low Dusting : tidak menghasilkan debu kampas.- Smooth Braking : stabil saat pengereman.
  7. CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

    CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)
    Deskripsi:
    MOLY-GRAPH EXTREME PRESSURE MULTI-PURPOSE GREASE, 14 WT OZModel#: SL3141DESCRIPTION:Extreme pressure MOLY-GRAPH Multi-Purpose Grease is the best general purpose grease for a wide range of applications. It offers an excellent mechanical and shear stable Lithium 12 Hydroxy Protection of "moly" and graphite. Timken load of 40 lbs.APPLICATIONS:Automotive applications, backing plates, ball joints, chassis points, construction ball & roller bearings, idler bearings, industrial applications, mining applications, pillow block bearings, sprocket bearings, U-joints, water pumps, wheel bearings
    atribut:
    • Propellant: None
  8. Daytona Brake Breeder Wrench (Perkakas Rem Motor)
    Mulai

    Rp439.900

  9. New Osaka Caster Rubber with Brake (Kastor Karet)
    Mulai

    Rp169.900

  10. monotaro Ratchet Handle (Gagang Ratchet)
    Rating:
    95% of 100
    (4)
    Mulai

    Rp169.900

    monotaro Ratchet Handle (Gagang Ratchet)
    Deskripsi:
    Produk ini juga sering disebut dengan Gagang Ratchet
    atribut:
    • Material: Chromium vanadium steel
    • Surface Treatment: Chrome-plated
    • Feed angle (°): 5
  11. AXE Safety/Protection Glasses Polarization Clip-on (Kacamata Safety)
    Mulai

    Rp719.900

    AXE Safety/Protection Glasses Polarization Clip-on (Kacamata Safety)
    Deskripsi:
    -Wide-sized clip-on glasses.-Optimum for those who use large glasses.
    atribut:
    • Height (mm): 49
    • Lens Color: Smoke
    • Lens Thickness (mm): 1
    • Lens Width (mm): 58
    • Material (Frame): Nickey Alloy, Plastic
    • Material (Lens): Triacetate
    • Visible Light Transmittance (%): 19
    • Width (mm): 128
  12. TEKIRO Drive Torque
    Mulai

    Rp55.900

    TEKIRO Drive Torque
    Deskripsi:
    TEKIRO 1/2" DR. DRIVE TORQUE 44.2x12.7x14 MM (T600) / DRIVE TORSIKODE : TQ-HT1458ORIGINAL TEKIROKunci Torsi 1/2inch T600 merupakan Torque wrench atau kunci momen atau sering disebut juga dengan nama kunci torsi. Fungsi dari kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah.Fungsi : Kunci momen ini untuk mengukur kekencangan baut / mur sesuai dengan spesifikasi kekencangan yang telah ditentukan berdasarkan mutu atau kualitas mur dan baut, sehingga baut / mur yang dikencangkan tadi tidak kendor, tidak menyebabkan ulir menjadi dol maupun baut menjadi patah.Material : Chrome VanadiumDimensi : 44mm 44mm
Daftar Harga brake caliper replacement Terbaru October 2026
Daytona Brake Air Release (Peralatan Minyak/Bahan Bakar)Rp709.900
monotaro Brake Tool Fluid Bleeder (Alat Buang Angin Rem)Rp489.900
ROHA Nylon Caster Light Duty SwivelRp8.900
CRC Synthetic Brake & Caliper Grease (Gemuk Rem Otomotif)Rp189.900
ROHA Nylon Caster Double BrakeRp25.900
monotaro Brake Tool Caliper Set (Perkakas Rem)Rp789.900
Jason Disc Brake Spreader (Alat Piston Rem)Rp179.900
AKEBONO Kampas Rem DepanRp339.900
CRC Moly Graph Extreme Pressure Multi-Purpose Lithium Grease (Gemuk Litium)Rp159.900
ROHA PVC Caster Double BrakeRp24.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)